Beli camera wireless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCARLET TECH Wireless Solar Crane Hookview CameraDeskripsi:Scarlet Tech’s Apollo M1 wireless solar safety crane camera system integrates the innovative solar technology with high-definition wireless cameras to reinvent a highly reliable cost-effective safety solution for cranes.atribut:
- Display: 10.1” Touch Panel LCD
- Video HD: (1280x720) (default)
- Waterproof: IP67
- Wireless (Ghz): 2.4
- I/O Ports: Micro SD x1, USB 2.0 x1, RJ45 x1, Mini HDMI x1
- Recording: Micro SD card or external HDD via USB port
- Power: DC 5V, 3A
- Battery Volume (mAh): 4400 (Up to 2 hours of remote monitoring)
- Dimensions (mm): 285 x 198 x 67
- Operating Temperature (°C): -20 to 60
- Extech Probe Articulating Wireless 2MDeskripsi:The Extech 6mm Wireless Articulating VideoScope Camera has a 320° articulating tip for the best viewing angle. Easy one-hand operation of the articulating camera tip facilitates the viewing in obstructed areas where standard camera tips are otherwise unable to access. A built-in wireless transmitter in the camera cable control allows you to transmit video up to 100ft from the measurement point to your monitor.
- monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas)Deskripsi:As for indoor use for crime preventionatribut:
- Dimensions (mm): About 82x175x75 (camera unit)
- Accessories: Screw M4, 25mm x 3, anchor x 3, security camera seal x 1
- Color: black
- Battery Life: Approx. 2 months (depends on usage environment)
- Use battery: AA alkaline batteries x 2 (not included)
- Material: ABS
- Audio Technica Wireless HeadphonesDeskripsi:ATH-S220BTExperience exceptional sound clarity with Audio-Technica's ATH-S220BT wireless headphones, featuring up to 60 hours’ battery life and multipoint connectivity.ATH-S220BT are lightweight, relaxed-fit headphones built to provide extended comfort. Weighing in at just 180g (6.3 oz) - around the same weight as a 12" vinyl record - the ATH-S220BT headphones’ intelligent design helps prevent neck and shoulder strain so you can enjoy album after album or gaming sessions with friends.From listening to your favourite tunes through your smartphone to browsing the latest viral videos on a laptop or tablet, you’ll experience powerful sound from every source.Since 1962, Audio-Technica has been devoted to providing listeners with the very best in sound quality and there’s no compromise to that dedication when it comes to our truly immersive ATH-S220BT best budget wireless headphonesThese affordable wireless headphones also have a quick charge feature - they can be charged in ten minutes for 3.5 hours of listening time. Plus, with a USB type A to USB Type C™ cable included, you’re able to charge with ease using a variety of different devices.If you’re looking for the best headphones under €100, look no further. Incorporating an abundance of features, the ATH-S220BT headphones are also compatible with both Siri and Google Assistant, so you’re able to access your device’s speech recognition function at the touch of a button. Receive notifications, send messages and control your audio playback without lifting a finger.60 Hr BatteryThe Audio-Technica ATH-S220BT is an ideal choice for those looking for Bluetooth headphones with a long battery life – making them a reliable travel companion or top selection for settling down to listen to your favourite album or podcast.Multipoint PairingConnect to your smartphone, PC or tablet simultaneously and take the stress away from having to switch between multiple devices.Built-In Mic and ControlsYou’ll experience exceptionally clear audio thanks to the ATH-S220BT’s high-quality built-in microphone.Wired and Wireless ListeningFor a wired audio experience, use the included 1.2m cable. With a built-in microphone and remote, the plug-in option provides the ultimate flexibility for those wishing to experience superior sound whilst conserving battery power.Immediate Voice Sync on VideosWhether you’re watching TikTok videos on your daily commute or enjoying the latest Netflix series, even the slightest audio lag can impact your experience. With low latency mode* on the Audio-Technica ATH-S220BT, you can enjoy minimal sound delay and crystal-clear audio.*Bluetooth connections may be affected by obstacles and ambient radio wave conditions.
- Logitech Mouse Wireless M171Deskripsi:- Wireless Range: 10m (33ft)- Battery : 1xAAatribut:
- Battery: 1xAA
- Wireless Range (m): 10
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- Uniview Smart Wireless Cube CameraDeskripsi:Day/night functionalitySmart IR , up to 10 m (32 ft) IR distanceBuilt-in Mic/SpeakerWi-FiMicro SD, up to 128GBatribut:
- Sensor: 1/2.9inch, 2.0 megapixel, progressive scan, CMOS
- Lens: 2.8mm@F1.6
- Angle Of View (H): 110.1°
- Axis: 3-Axis
- Day/Night: IR-cut filter with auto switch (ICR)
- Minimum Illumination: Colour: 0.01Lux (F2.0, AGC ON) 0Lux with IR on
- Dimensions (LxWxH) (mm): 77x42x125 (3.0x1.7x4.9inch)
- Edge Storage: Micro SD, up to 128GB
- IR Range: Up to 10m (32ft) IR range
- Power Consumption (W): Max. 4.0
- WDR: DWDR
- Working Environment (°C): -10 to 40 (14°F ~ 104°F), Humidity: ≤95% RH (non-condensing)
- KENTA Wireless Inspection Camera with Recordable MonitorDeskripsi:Allows for easy surveying of small, hard-to-reach placesMini 9mm waterproof LED lens, 1.0 meter flexible tubeManufactured and tested to IP67 waterproof standard3.5inch TFT-LCD detachable/mountable monitor, built-in rechargeable Li-batteryVideo recording capability, supports up to 32GB microSD cardAdjustable brightness on lens-mounted LED light3 useful accessories included: Hook, mirror and magnet Lightweight, handheld design, flexible and convenient to useMonitorLCD Screen Type 3.5inch TFT - LCDEffective Pixels 960x240Video System PAL/NTSCTransmission Frequency 2414 mHz, 2432mHz, 2450mHz , 2468mHzConsumption Current(max) 500 mAPicture/Vide Pixels 640x480Video Size 27 M byte / minuteDimensions(WxDxH) 100x70x25mmweight 140gPacking List1 pc - Cameral 1 pc - Handle 1 pc - LCD Monitor 1 pc - Power Adapter 1 pc - Video Output Cable 1 pc - USB Cable1 pc - CD-ROM 1 pc - Hook 1 pc - Magnet 1 pc - Mirroratribut:
- Imaging: CMOS
- Total Pixels: 640x480
- Horizontal View Angle (°): 45
- Transmission frequency (MHz): 2468
- Minimum Illumination: O lux
- Mmodulation Type: FM
- Bandwidth (MHz): 18
- Dimensions (WxDxH) (mm): 186x145x41
- Power Supply: 4xAA Batteries
- Unobstructed Effective Range (m): 10
- Waterproof Capacity: IP 67 (only for imager head)
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- Logitech Wireless Mouse SilentDeskripsi:Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
- Bardi Smart IP Camera Static OutdoorDeskripsi:BARDI Smart Outdoor Static IP Camera merupakan kamera pintar yang dapat menyalurkan video dan suara lewat smartphone.BARDI Smart Outdoor Static IP Camera memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi. Pada posisi gelap akan otomatis switch ke night vision.BARDI Smart Outdoor Static IP Camera ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi WiFi 2.4Ghz untuk dapat berfungsi dengan optimal. BARDI Smart Outdoor Static IP Camera dapat diposisikan menggantung dari plafon maupun di pasang pada tembok dengan orientasi video dalam aplikasi bisa di putar 180° sesuai penempatan.atribut:
- Lens (mm): 3.0
- NV Distance (m): 15 (Night Visibility)
- Shutter: 1/25-1/100/100000
- Visible Angle (degree): 130
- Bit rate (Kbps-Mbps): 16-2
- Build in (°): No
- Dimensions (mm): 60x162.35x162.04
- Image Sensor (inch): 1/2.7 (2Megapixel CMOS)
- Operating Temperature (°С): -20 to 50
- Power Supply (V/A): DC 12/1
- Waterproof: Yes (IP65)
- Wireless (Ghz): 2.4 (Wifi)
Daftar Harga camera wireless Terbaru October 2026
| SCARLET TECH Wireless Solar Crane Hookview Camera | Rp229.999.900 |
| D-Link Internet Camera Wireless Camera HD Network | Rp4.699.900 |
| Extech Probe Articulating Wireless 2M | Rp67.999.900 |
| monotaro Dummy Camera For Crime Prevention (Full-Scale Type) (Kamera Pengawas) | Rp149.900 |
| Audio Technica Wireless Headphones | Rp849.900 |
| D-Link Wireless N IP Camera | Rp2.199.900 |
| Logitech Mouse Wireless M171 | Rp179.900 |
| D-Link HD Wireless N Cube Network Camera | Rp3.399.900 |
| Logitech Silent Wireless Mouse | Rp199.900 |
| Uniview Smart Wireless Cube Camera | Rp889.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/monotaro%20Dummy%20Camera%20For%20Crime%20Prevention%20(Full-Scale%20Type)%20(Kamera%20Pengawas)/5qP103174206-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Uniview%20Smart%20Wireless%20Cube%20Camera/csP107428460-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)